Add More Items
View All Quick Selects
Below you can add an image for 'Single Receptacle' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Power Device Receptacle, #12 - 4 Awg, 30A, Flush, 250V, Back, Black, Nema 6-30R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With S42
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$16.98
Each
No longer available or discontinued by the manufacturer.
Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack.
$7.99
Eaton Safety Grip Locking Receptacle, #14-8 Awg, 15A, Industrial, 277V, Back and Side Wiring, Black, Single, L7-15, Two-Pole, Three-Wire, Glass-Filled Nylon, -40° to 115°C
$14.98
Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Wall Mount, 1.32 In Length, 1.32 In Width, 3.28 In Height, Thermoplastic, Light Almond, Corrosion Resistant, 0.1600 LB
$627.44
Per 100
Eaton Locking Receptacle, #14-8 Awg, 30A, Industrial, 125/250V, Back and Side Wiring, Black, Brass, Single, L10-30, Three-Pole, Three-Wire, Glass-Filled Nylon
$56.01
Eaton Locking Receptacle, #14-8 Awg, 20A, Industrial, 250V, Back and Side Wiring, Black, Brass, Single, L11-20, Three-Pole, Three-Wire, Glass-Filled Nylon
$34.70
Eaton Locking Receptacle, #14-8 Awg, 30A, Industrial, 250V, Back and Side Wiring, Black, Brass, Single, L11-30, Three-Pole, Three-Wire, Glass-Filled Nylon
$56.53
Eaton Locking Receptacle, #14-8 Awg, 20A, Industrial, 277V, Back and Side Wiring, Black, Brass, Single, L7-20, Two-Pole, Three-Wire, Glass-Filled Nylon
$31.03
Eaton Locking Receptacle, #14-8 Awg, 20A, Industrial, 480V, Back and Side Wiring, Black, Brass, Single, L8-20, Two-Pole, Three-Wire, Glass-Filled Nylon
$31.15
Straight Blade Devices, Receptacles, Tamper-Resistant Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack.
$13.75
Recp Single 30A 277/480V 3PH 4P4W H/L BK
$73.15
Recp Single Flush 30A 125V 2P3W STR BK - AH1233BK-Box
$14.62
Straight Blade Devices, Receptacles, RTP, Industrial Grade, 2-Pole 3-Wire Grounding, 30A 250V, 6-30R, Black, Single Pack.
$44.84
Single Gang, Single Opening Four Conductor Modular Jack. White.
$765.69
Eaton Crouse-Hinds Series Adjustable Mud Ring, One Device, Steel, Single-Gang, 3/4" to 1-1/2" Raised Adjustable
$1,315.60
Straight Blade Devices, Receptacles, Duplex, Compact Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5- 20R, Red, Single Pack.
$35.77
Eaton Commercial Grade Combination Switch, Decorator, 15A, Commercial, 125V, Single Pole, Triplex, Almond
$28.15
Non-Metallic Box For New Construction. Adjustable For Wall Thicknesses From 1/4" to 1-1/2". Single Gang, Horizontal, 21.0 Cu. In.
$833.52
Single Gang Decorator F Type Coaxial Connector. Light Almond.
$664.68
Single Gang, One Opening Four Conductor Modular Jack. Ivory.
20
Popularity
Default